Motion
66261023946

NORTON ABRASIVES
66261023946

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 220 to 280 Grit, 12000 RPM, 5/8-11 in Ctr Hole Thd, 10 Per Pack
MI ITEM #04153889
MFR #66261023946
List Price$52.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261023946

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 220 to 280 Grit, 12000 RPM, 5/8-11 in Ctr Hole Thd, 10 Per Pack
MI ITEM #04153889
MFR #66261023946

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.70/each for your price

Overview

Mfr description
66261023946 NEX-2AF

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    220 to 280
  • Grade
    Fine
  • Max Rpm
    12000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Thread Size
    5/8-11 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    10
  • UPC_NO
    66261023946
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought