Motion
66261020547

NORTON ABRASIVES
66261020547

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 220 to 280 Grit, 12000 RPM, 7/8 in, 10 Per Pack
Mi Item #04153893
MFR #66261020547
Price$43.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261020547

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 220 to 280 Grit, 12000 RPM, 7/8 in, 10 Per Pack
Mi Item #04153893
MFR #66261020547

Mfr description
66261020547 NEX-2AF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.27/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Fine
  • Grit Number
    220 to 280
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Max Rpm
    12000 rpm
  • Mounting Type
    Locking Nut
  • Package Quantity
    10
  • UPC_NO
    66261020547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)