Motion
66261020548

NORTON ABRASIVES
66261020548

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 150 to 180 Grit, 12000 RPM, 7/8 in, 10 Per Pack
MI ITEM #04153894
MFR #66261020548
Your Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261020548

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 150 to 180 Grit, 12000 RPM, 7/8 in, 10 Per Pack
MI ITEM #04153894
MFR #66261020548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.85/each(List $47.32)

Overview

Mfr description
66261020548 NEX-2AM

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150 to 180
  • Grade
    Medium
  • Max Rpm
    12000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    7/8 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    10
  • UPC_NO
    66261020548
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought