Motion
66261058830

NORTON ABRASIVES
66261058830

Flap Brush - Silicon Carbide Abrasive Material, 7/8 in Center Hole Diameter, 6000 RPM Maximum RPM
MI ITEM #04153896
MFR #66261058830
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058830

Flap Brush - Silicon Carbide Abrasive Material, 7/8 in Center Hole Diameter, 6000 RPM Maximum RPM
MI ITEM #04153896
MFR #66261058830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261058830 S/C 80

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Brush Diameter
    7 in
  • Brush Width
    1 in
  • Center Hole Diameter
    7/8 in
  • Max Rpm
    6000 rpm
  • UPC_NO
    66261058830
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought