Motion
66261004431

NORTON ABRASIVES
66261004431

Non-Woven Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material
MI ITEM #04153898
MFR #66261004431
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004431

Non-Woven Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material
MI ITEM #04153898
MFR #66261004431

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
66261004431 A/O COARSE

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261004431
  • Mounting Type
    Hook & Loop
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text