Motion
66261004444

NORTON ABRASIVES
66261004444

Non-woven Sanding Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #04153908
MFR #66261004444
Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004444

Non-woven Sanding Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #04153908
MFR #66261004444

Mfr description
66261004444 A/O MEDIUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.57/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Maroon
  • Grade
    Medium
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261004444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)