Motion
66261004435

NORTON ABRASIVES
66261004435

Non-woven Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #04153910
MFR #66261004435
Your Price$5.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004435

Non-woven Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #04153910
MFR #66261004435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.39/each(List $9.22)

Overview

Mfr description
66261004435 A/O COARSE

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261004435
  • Mounting Type
    Hook & Loop
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought