Motion
66261006910

NORTON ABRASIVES
66261006910

Non-Woven Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material
Mi Item #04153913
MFR #66261006910
Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261006910

Non-Woven Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material
Mi Item #04153913
MFR #66261006910

Mfr description
66261006910 A/O COARSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.44/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Coarse
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261006910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)