Motion
66261017806

NORTON ABRASIVES
66261017806

Finishing Disc - 4-1/2 in Disc Dia, Diamond, 25 Per Pack
Mi Item #04153923
MFR #66261017806
Price$7.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261017806

Finishing Disc - 4-1/2 in Disc Dia, Diamond, 25 Per Pack
Mi Item #04153923
MFR #66261017806

Mfr description
66261017806 A/O COARSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.04/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Diamond
  • Manufacturer Package Quantity
    25
  • Package Quantity
    25
  • UPC_NO
    66261017806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)