Motion
66261055027

NORTON ABRASIVES
66261055027

Finishing Disc - 7 in Disc Dia, Silicon Carbide, 6000 rpm
MI ITEM #04153927
MFR #66261055027
Your Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055027

Finishing Disc - 7 in Disc Dia, Silicon Carbide, 6000 rpm
MI ITEM #04153927
MFR #66261055027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.90/each(List $15.91)

Overview

Mfr description
66261055027 A/O COARSE

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Coarse
  • Backing Material
    Nylon
  • Max Rpm
    6000 rpm
  • Package Quantity
    25
  • UPC_NO
    66261055027
  • Application
    Blending, Body Panel Surface Repair, Contaminant-Free Refinishing, Deburring, Finishing, Paint Removal, Parting Line Removal, Portable Grinding, Rust Removal, Steel Conditioning, Surface Prep
  • Color
    Orange
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Hook & Loop
  • Series
    Rapid Prep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought