Motion
66261009183

NORTON ABRASIVES
66261009183

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 30000 rpm
MI ITEM #04153939
MFR #66261009183
Your Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261009183

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 30000 rpm
MI ITEM #04153939
MFR #66261009183

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.52/each(List $2.78)

Overview

Mfr description
66261009183 A/O COARSE

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Backing Material
    Nylon, Y-wt. Polyester
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    50
  • UPC_NO
    66261009183
  • Application
    Blending, Finishing
  • Color
    Brown
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type S
  • Series
    Rapid Prep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought