Motion
66261016373

NORTON ABRASIVES
66261016373

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 30000 rpm
MI ITEM #04153943
MFR #66261016373
Your Price$2.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261016373

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 30000 rpm
MI ITEM #04153943
MFR #66261016373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.41/each(List $2.78)

Overview

Mfr description
66261016373 A/O EXTRA COARSE
  • Good choice for finishing and blending applications
  • New resin system, aerospace-tailored
  • Smear-free, even on high nickel content alloys
  • Will not load on aluminum and soft metals, as competitive products may
  • Proprietary new coating method
  • Thick layer of grain throughout the product extends life; grain does not sit on top of fibers as other competitive products may

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse
  • Backing Material
    Nylon, Y-wt. Polyester
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    50
  • UPC_NO
    66261016373
  • Application
    Blending, Finishing
  • Color
    Black
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type R
  • Series
    Rapid Prep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought