Motion
66261016763

NORTON ABRASIVES
66261016763

Sanding Disc - 2.0000 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Maroon Color
MI ITEM #04153944
MFR #66261016763
Your Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261016763

Sanding Disc - 2.0000 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Maroon Color
MI ITEM #04153944
MFR #66261016763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.35/each(List $2.70)

Overview

Mfr description
66261016763 A/O MEDIUM

Specifications

  • Disc Diameter
  • Arbor Size
    0 in
  • Grade
    Medium
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Maroon
  • Disc Attachment Type
    TR (Type III)
  • Mounting Type
    TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought