Motion
66261009194

NORTON ABRASIVES
66261009194

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
Mi Item #04153955
MFR #66261009194
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261009194

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 20000 RPM, 25 Per Pack
Mi Item #04153955
MFR #66261009194

Mfr description
66261009194 A/O COARSE
  • Good choice for finishing and blending applications
  • New resin system, aerospace-tailored
  • Smear-free, even on high nickel content alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Finishing
  • Backing Material
    Nylon, Y-wt. Polyester
  • Color
    Brown
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type R
  • Package Quantity
    25
  • Series
    Rapid Prep
  • UPC_NO
    66261009194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)