Motion
66261008972

NORTON ABRASIVES
66261008972

Non-Woven Blending, Finishing Belt - Aluminum Oxide Material, 24 in Belt Length, 1/2 in Belt Width
Mi Item #04153961
MFR #66261008972
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261008972

Non-Woven Blending, Finishing Belt - Aluminum Oxide Material, 24 in Belt Length, 1/2 in Belt Width
Mi Item #04153961
MFR #66261008972

Mfr description
66261008972 A/O MEDIUM
  • A combination of strong synthetic mesh and quality abrasive, bonded together by a smear-resistant adhesive
  • The open construction of non-woven material enables aggressive cutting action and improved surface finish while maintaining its non-loading feature
  • New resin system, aerospace-tailored
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    24 in
  • Belt Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Finishing
  • Backing Material
    Non-Woven
  • Grade
    Medium
  • Grit Number
    36
  • Package Quantity
    24
  • Product Types
    Non-Woven File Belt
  • UPC_NO
    66261008972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)