Motion
66261055309

NORTON ABRASIVES
66261055309

Non-Woven Polishing Belt - Aluminum Oxide Material, 18 in Belt Length, 1/2 in Belt Width
Mi Item #04153966
MFR #66261055309
Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055309

Non-Woven Polishing Belt - Aluminum Oxide Material, 18 in Belt Length, 1/2 in Belt Width
Mi Item #04153966
MFR #66261055309

Mfr description
66261055309 A/O COARSE
  • A combination of strong synthetic mesh and quality abrasive, bonded together by a smear-resistant adhesive
  • The open construction of non-woven material enables aggressive cutting action and improved surface finish while maintaining its non-loading feature
  • New resin system, aerospace-tailored
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.61/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    18 in
  • Belt Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Polishing
  • Backing Material
    Non-Woven
  • Color
    Brown
  • Grade
    Coarse
  • Package Quantity
    24
  • Product Types
    Non-Woven File Belt
  • UPC_NO
    66261055309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)