Motion
66261055326

NORTON ABRASIVES
66261055326

Aluminum Oxide Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #04153973
MFR #66261055326
Your Price$42.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055326

Aluminum Oxide Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #04153973
MFR #66261055326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.24/each(List $48.58)

Overview

Mfr description
66261055326 A/O VERY FINE

Specifications

  • Application
    Blending, Deburing, Finishing, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    15.5000 in
  • Belt Width
    3-1/2 in
  • Backing Material
    Non-Woven
  • Grade
    Very Fine
  • Product Types
    Non-Woven Portable Belt
  • Color
    Blue
  • Package Quantity
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text