Motion
66261055331

NORTON ABRASIVES
66261055331

Non-Woven Blending Belt - Aluminum Oxide Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04153975
MFR #66261055331
List Price$142.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055331

Non-Woven Blending Belt - Aluminum Oxide Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04153975
MFR #66261055331

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$142.29/each for your price

Overview

Mfr description
66261055331 A/O MEDIUM

Specifications

  • Application
    Blending
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Grade
    Medium
  • UPC_NO
    66261055331
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought