Motion
66261051717

NORTON ABRASIVES
66261051717

Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04153977
MFR #66261051717
Price$25.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261051717

Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04153977
MFR #66261051717

Mfr description
66261051717 A/O VERY FINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.57/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Long Description
    The 66261051717 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 320 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 12000 rpm, suitable for ultra-fine finishing and polishing.
  • Max Rpm
    12000 rpm
  • Package Quantity
    20
  • UPC_NO
    66261051717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)