Motion
66261051718

NORTON ABRASIVES
66261051718

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153978
MFR #66261051718
Your Price$32.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261051718

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153978
MFR #66261051718

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$32.89/each(List $42.19)

Overview

Mfr description
66261051718 A/O MEDIUM

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    12000 rpm
  • UPC_NO
    66261051718
  • Package Quantity
    20
  • Long Description
    The 66261051718 is a mounted flap wheel featuring aluminum oxide abrasive in a 120 grit, with a 1/4 inch shank size, a 3 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 12,000 rpm, designed for controlled finishing, blending, and surface preparation tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought