Motion
66261051719

NORTON ABRASIVES
66261051719

Mounted Flap Wheel - Aluminum Oxide, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153979
MFR #66261051719
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261051719

Mounted Flap Wheel - Aluminum Oxide, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153979
MFR #66261051719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.39/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 66261051719 is a mounted flap wheel made with aluminum oxide abrasive material, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 12000 rpm, suitable for controlled-speed surface preparation.
  • Max Rpm
    12000 rpm
  • Package Quantity
    20
  • UPC_NO
    66261051719

Overview

Mfr description
66261051719 A/O VERY FINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought