Motion
66261058450

NORTON ABRASIVES
66261058450

Unmounted Flap Wheel - Silicon Carbide, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 3000 RPM
MI ITEM #04153988
MFR #66261058450
Price$103.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058450

Unmounted Flap Wheel - Silicon Carbide, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 3000 RPM
MI ITEM #04153988
MFR #66261058450

Mfr description
66261058450 6 X 1 X 2 S/C V/F MED FLAP W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.50/each

Specifications

Dimensions

  • Center Hole Diameter  
    2 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • Package Quantity
    4
  • UPC_NO
    66261058450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)