1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66261058493
Unmounted Flap Wheel - Aluminum Oxide, Wheel Diameter: 8 in, Wheel Width: 2 in, Maximum RPM: 2500 RPM
MI ITEM #
04153991
MFR #
66261058493
List Price
$220.96
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
NORTON ABRASIVES 66261058493
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66261058493
Unmounted Flap Wheel - Aluminum Oxide, Wheel Diameter: 8 in, Wheel Width: 2 in, Maximum RPM: 2500 RPM
MI ITEM #
04153991
MFR #
66261058493
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$220.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
66261058493 A/O FINE
Specifications
Wheel Diameter
8 in
Wheel Width
2 in
Abrasive Material
Aluminum Oxide
Center Hole Diameter
3 in
Max Rpm
2500 rpm
UPC_NO
66261058493
Package Quantity
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data