Motion
66261058502

NORTON ABRASIVES
66261058502

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 4 in, Maximum RPM: 4000 RPM
MI ITEM #04153999
MFR #66261058502
Price$74.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058502

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 4 in, Maximum RPM: 4000 RPM
MI ITEM #04153999
MFR #66261058502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.11/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Medium
  • Long Description
    The 66261058502 is a Convolute Non-Woven Deburring Wheel featuring a 4 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Medium grade, suitable for blending and finishing.
  • Material
    Silicon Carbide
  • Max Rpm
    4000 rpm
  • Package Quantity
    10
  • UPC_NO
    66261058502
  • Wheel Type
    Convolute

Overview

Mfr description
66261058502 S/C MEDIUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought