Motion
66261058512

NORTON ABRASIVES
66261058512

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 3000 RPM
MI ITEM #04154005
MFR #66261058512
List Price$230.10/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058512

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 3000 RPM
MI ITEM #04154005
MFR #66261058512

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$230.10/pk for your price

Overview

Mfr description
66261058512 S/C MEDIUM

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium
  • Max Rpm
    3000 rpm
  • UPC_NO
    66261058512
  • Package Quantity
    1
  • Color
    Gray
  • Long Description
    The 66261058512 is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 3 in wheel thickness, 1 in center hole diameter, and Medium grade, suitable for blending applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought