Motion
66261058514

NORTON ABRASIVES
66261058514

6.0000 in Wheel Dia., Medium Grade, 1.0000 in Arbor Dia.
MI ITEM #04154006
MFR #66261058514
Your Price$235.37/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058514

6.0000 in Wheel Dia., Medium Grade, 1.0000 in Arbor Dia.
MI ITEM #04154006
MFR #66261058514

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$235.37/pk(List $293.36)

Overview

Mfr description
66261058514 S/C MEDIUM

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Center Hole Diameter
  • Grade
    Medium
  • Color
    Gray
  • Long Description
    The 66261058514 Convolute Non-Woven & Deburring Wheel with aluminum oxide abrasive features a 1.0000 inch center hole diameter, Medium grade, and 6.0000 inch wheel diameter, ideal for controlled deburring and finishing operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought