Motion
66261058553

NORTON ABRASIVES
66261058553

Bear-Tex Convolute Wheel - Grade: Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 4500 RPM, Package Qty: 4
MI ITEM #04154009
MFR #66261058553
List Price$160.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058553

Bear-Tex Convolute Wheel - Grade: Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 4500 RPM, Package Qty: 4
MI ITEM #04154009
MFR #66261058553

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$160.24/each for your price

Overview

Mfr description
66261058553 S/C COARSE
  • Coarse grit for fastest most aggressive cut rate resulting in the roughest finish
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Ideal choice for fine finish with light pressure
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Open web construction for use with light to moderate pressure and low speed on decorative finishing applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Coarse Grit
  • Max Rpm
    4500 rpm
  • UPC_NO
    66261058553
  • Long Description
    The 66261058553 is a Convolute Wheel featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Coarse grit, suitable for material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought