Motion
66261058560

NORTON ABRASIVES
66261058560

Non-Woven Wheel - 6.0000 in Wheel Dia., 4500 rpm, Medium Grade, 1.0000 in Arbor Dia.
MI ITEM #04154011
MFR #66261058560
List Price$269.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058560

Non-Woven Wheel - 6.0000 in Wheel Dia., 4500 rpm, Medium Grade, 1.0000 in Arbor Dia.
MI ITEM #04154011
MFR #66261058560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.07/each for your price

Overview

Mfr description
66261058560 S/C MEDIUM

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Center Hole Diameter
  • Grade
    Medium
  • Max Rpm
    4500 rpm
  • UPC_NO
    66261058560
  • Color
    Gray
  • Long Description
    The 66261058560 Non-Woven Wheel is constructed with Silicon Carbide abrasive material and features a 1.0000 in center hole diameter, Medium grade, 6.0000 in wheel diameter, and Convolute wheel type, ideal for moderate deburring and surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text