Motion
66261012971

NORTON ABRASIVES
66261012971

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154018
MFR #66261012971
List Price$538.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261012971

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154018
MFR #66261012971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$538.33/each for your price

Overview

Mfr description
66261012971 A/O MEDIUM

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    4500 rpm
  • UPC_NO
    66261012971
  • Package Quantity
    2
  • Long Description
    The 66261012971 is a Convolute Non-Woven Deburring Wheel with an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for general deburring, blending, and surface conditioning operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text