Motion
66261007212

NORTON ABRASIVES
66261007212

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #04154021
MFR #66261007212
List Price$662.76/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261007212

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #04154021
MFR #66261007212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$662.76/pk for your price

Overview

Mfr description
66261007212 A/O MEDIUM

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    3000 rpm
  • UPC_NO
    66261007212
  • Package Quantity
    1
  • Long Description
    The 66261007212 is a Convolute Non-Woven Deburring Wheel with a Medium grade, 12 in wheel diameter, 2 in wheel thickness, and 5 in center hole diameter, suitable for blending, finishing, and general deburring operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought