Motion
66261007817

NORTON ABRASIVES
66261007817

14.0000 in Wheel Dia., Medium Grade, 8.0000 in Arbor Dia.
MI ITEM #04154022
MFR #66261007817
Your Price$722.37/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261007817

14.0000 in Wheel Dia., Medium Grade, 8.0000 in Arbor Dia.
MI ITEM #04154022
MFR #66261007817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$722.37/pk(List $830.73)

Overview

Mfr description
66261007817 A/O MEDIUM

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Center Hole Diameter
  • Grade
    Medium
  • Color
    Red
  • Long Description
    The 66261007817 Convolute Non-Woven & Deburring Wheel with aluminum oxide abrasive features an 8.0000 inch center hole diameter, Medium grade, and 14.0000 inch wheel diameter, engineered for heavy-duty deburring, blending, and surface conditioning operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text