Motion
66261055272

NORTON ABRASIVES
66261055272

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 4
Mi Item #04154026
MFR #66261055272
Price$119.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055272

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 4
Mi Item #04154026
MFR #66261055272

Mfr description
66261055272 6 X 1/2 X 1 C4408 9SF BEARTE
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.02/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine Grit
  • Long Description
    The 66261055272 is a Convolute Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Fine grit, suitable for light finishing.
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Package Quantity
    4
  • UPC_NO
    66261055272
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)