Motion
66261055204

NORTON ABRASIVES
66261055204

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 3
MI ITEM #04154029
MFR #66261055204
Your Price$118.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055204

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 3
MI ITEM #04154029
MFR #66261055204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$118.74/each(List $179.78)

Overview

Mfr description
66261055204 6AF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Aluminum oxide is a more durable longer lasting abrasive and leaves a more polished finish
  • Better choice for general deburring blending, blending and final finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Most open web construction (6 density) for coolest cutting on light deburring applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine Grit
  • Max Rpm
    6000 rpm
  • UPC_NO
    66261055204
  • Package Quantity
    3
  • Color
    Brown
  • Long Description
    The 66261055204 is a Convolute Wheel made with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grit, suitable for finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text