Motion
66261055223

NORTON ABRASIVES
66261055223

Non-Woven or Deburring Wheel - 6 in Wheel Dia., Fine Grade, 1 in Arbor Dia.
MI ITEM #04154031
MFR #66261055223
Price$179.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055223

Non-Woven or Deburring Wheel - 6 in Wheel Dia., Fine Grade, 1 in Arbor Dia.
MI ITEM #04154031
MFR #66261055223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$179.18/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 66261055223 is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for light finishing.
  • UPC_NO
    66261055223
  • Wheel Type
    Convolute

Overview

Mfr description
66261055223 6 X 1 X 1 SERIES 100 7SF BEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought