Motion
66261055251

NORTON ABRASIVES
66261055251

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 3
Mi Item #04154033
MFR #66261055251
Price$191.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055251

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 3
Mi Item #04154033
MFR #66261055251

Mfr description
66261055251 8AF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Aluminum oxide is a more durable longer lasting abrasive and leaves a more polished finish
  • Better choice for general deburring blending, blending and final finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.45/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Fine Grit
  • Long Description
    The 66261055251 is a Convolute Wheel featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grit, suitable for blending.
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • Package Quantity
    3
  • UPC_NO
    66261055251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)