Motion
66261055206

NORTON ABRASIVES
66261055206

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 2
MI ITEM #04154036
MFR #66261055206
List Price$292.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055206

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 2
MI ITEM #04154036
MFR #66261055206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$292.07/each for your price

Overview

Mfr description
66261055206 6SM
  • Medium grit provides a good blend of cut rate and finish
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Most open web construction (6 density) for coolest cutting on light deburring applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium Grit
  • Max Rpm
    6000 rpm
  • UPC_NO
    66261055206
  • Package Quantity
    2
  • Long Description
    The 66261055206 is a Convolute Wheel featuring a 6 in wheel diameter, 2 in wheel thickness, 1 in center hole diameter, and Medium grit, suitable for blending tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text