Motion
66261055274

NORTON ABRASIVES
66261055274

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 2
MI ITEM #04154040
MFR #66261055274
Your Price$253.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055274

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 2
MI ITEM #04154040
MFR #66261055274

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$253.66/each(List $291.71)

Overview

Mfr description
66261055274 9SF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Dense web construction (9 density) for starting point for deburring blending polishing and finishing applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine Grit
  • Max Rpm
    6000 rpm
  • UPC_NO
    66261055274
  • Package Quantity
    2
  • Color
    Gray
  • Long Description
    The 66261055274 is a Convolute Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 2 in wheel thickness, 1 in center hole diameter, and Fine grit, suitable for finishing work.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text