Motion
66261055208

NORTON ABRASIVES
66261055208

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 3
Mi Item #04154042
MFR #66261055208
Price$239.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055208

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 3
Mi Item #04154042
MFR #66261055208

Mfr description
66261055208 6SM
  • Medium grit provides a good blend of cut rate and finish
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.72/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Medium Grit
  • Long Description
    The 66261055208 is a Convolute Wheel featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Medium grit, suitable for blending applications.
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • Package Quantity
    3
  • UPC_NO
    66261055208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)