Motion
66261055257

NORTON ABRASIVES
66261055257

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 3
MI ITEM #04154046
MFR #66261055257
List Price$230.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055257

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 3
MI ITEM #04154046
MFR #66261055257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$230.63/each for your price

Overview

Mfr description
66261055257 8AF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Aluminum oxide is a more durable longer lasting abrasive and leaves a more polished finish
  • Better choice for general deburring blending, blending and final finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Medium web construction (8 density) for starting point for medium deburring and blending applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine Grit
  • Max Rpm
    4500 rpm
  • UPC_NO
    66261055257
  • Package Quantity
    3
  • Long Description
    The 66261055257 Convolute Wheel features a 3 in center hole diameter, Fine Grit grade, 8 in wheel diameter, and 1 in wheel thickness, making it ideal for light deburring, blending, and finishing applications on metal surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text