Motion
66261055235

NORTON ABRASIVES
66261055235

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 2
MI ITEM #04154049
MFR #66261055235
List Price$390.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055235

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 2
MI ITEM #04154049
MFR #66261055235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.37/each for your price

Overview

Mfr description
66261055235 7AM
  • Medium grit provides a good blend of cut rate and finish
  • Aluminum oxide is a more durable longer lasting abrasive and leaves a more polished finish
  • Better choice for general deburring blending, blending and final finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • More open web construction (7 density) for cool cutting on light deburring applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium Grit
  • Max Rpm
    4500 rpm
  • UPC_NO
    66261055235
  • Package Quantity
    2
  • Long Description
    The 66261055235 Convolute Wheel features a 3 in center hole diameter, Medium Grit grade, 8 in wheel diameter, and 2 in wheel thickness, ideal for blending and moderate material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought