Motion
66261055258

NORTON ABRASIVES
66261055258

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 2
MI ITEM #04154052
MFR #66261055258
List Price$392.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055258

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 2
MI ITEM #04154052
MFR #66261055258

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$392.82/each for your price

Overview

Mfr description
66261055258 8SF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Medium web construction (8 density) for starting point for medium deburring and blending applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine Grit
  • Max Rpm
    4500 rpm
  • UPC_NO
    66261055258
  • Package Quantity
    2
  • Long Description
    The 66261055258 Convolute Wheel features a 3 in center hole diameter, Fine Grit grade, 8 in wheel diameter, and 2 in wheel thickness, designed for fine finishing, polishing, and surface refinement in metalworking operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text