Motion
66261055276

NORTON ABRASIVES
66261055276

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 2
MI ITEM #04154053
MFR #66261055276
Price$415.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055276

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 2
MI ITEM #04154053
MFR #66261055276

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$415.84/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    2 in

Details

  • Grade
    Fine Grit
  • Long Description
    The 66261055276 Convolute Wheel features a 3 in center hole diameter, Fine Grit grade, 8 in wheel diameter, and 2 in wheel thickness, making it effective for precision deburring, blending, and finishing tasks.
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • Package Quantity
    2
  • UPC_NO
    66261055276

Overview

Mfr description
66261055276 9SF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Dense web construction (9 density) for starting point for deburring blending polishing and finishing applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought