Motion
66261000836

NORTON ABRASIVES
66261000836

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 10 in, Maximum RPM: 3600 RPM, Package Qty: 1
MI ITEM #04154057
MFR #66261000836
List Price$483.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261000836

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 10 in, Maximum RPM: 3600 RPM, Package Qty: 1
MI ITEM #04154057
MFR #66261000836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$483.94/pk for your price

Overview

Mfr description
66261000836 8SF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Medium web construction (8 density) for starting point for medium deburring and blending applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine Grit
  • Max Rpm
    3600 rpm
  • UPC_NO
    66261000836
  • Package Quantity
    1
  • Long Description
    The 66261000836 Convolute Wheel features a 5 in center hole diameter, Fine Grit grade, 10 in wheel diameter, and 2 in wheel thickness, making it suitable for fine deburring and surface finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought