Motion
66261002806

NORTON ABRASIVES
66261002806

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 10 in, Maximum RPM: 3600 RPM, Package Qty: 1
Mi Item #04154058
MFR #66261002806
Price$512.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261002806

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 10 in, Maximum RPM: 3600 RPM, Package Qty: 1
Mi Item #04154058
MFR #66261002806

Mfr description
66261002806 9SF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.60/pk

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    2 in

Details

  • Grade
    Fine Grit
  • Long Description
    The 66261002806 Convolute Wheel features a 5 in center hole diameter, Fine Grit grade, 10 in wheel diameter, and 2 in wheel thickness, designed for blending and fine finishing tasks.
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • UPC_NO
    66261002806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)