Motion
66261055215

NORTON ABRASIVES
66261055215

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 2
MI ITEM #04154059
MFR #66261055215
List Price$318.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055215

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 2
MI ITEM #04154059
MFR #66261055215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.66/each for your price

Overview

Mfr description
66261055215 6SF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Most open web construction (6 density) for coolest cutting on light deburring applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine Grit
  • Max Rpm
    3000 rpm
  • UPC_NO
    66261055215
  • Package Quantity
    2
  • Long Description
    The 66261055215 Convolute Wheel features a 5 in center hole diameter, Fine Grit grade, 12 in wheel diameter, and 1 in wheel thickness, suitable for fine finishing and uniform surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text