Motion
66261055262

NORTON ABRASIVES
66261055262

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 2550 RPM, Package Qty: 2
Mi Item #04154062
MFR #66261055262
Price$339.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055262

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 2550 RPM, Package Qty: 2
Mi Item #04154062
MFR #66261055262

Mfr description
66261055262 8SF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$339.03/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Fine Grit
  • Long Description
    The 66261055262 Convolute Wheel features a 5 in center hole diameter, Fine Grit grade, 12 in wheel diameter, and 1 in wheel thickness, making it ideal for consistent finishing and surface blending applications.
  • Material
    Silicon Carbide
  • Max Rpm
    2550 rpm
  • Package Quantity
    2
  • UPC_NO
    66261055262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)