Motion
66261055240

NORTON ABRASIVES
66261055240

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 1
Mi Item #04154066
MFR #66261055240
Price$523.09/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055240

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 1
Mi Item #04154066
MFR #66261055240

Mfr description
66261055240 7SF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.09/pk

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine Grit
  • Long Description
    The 66261055240 Convolute Wheel is constructed with Silicon Carbide abrasive material and features a 5 in center hole diameter, Fine Grit grade, 12 in wheel diameter, 2 in wheel thickness, and Convolute wheel type, delivering aggressive yet controlled deburring and finishing on harder materials.
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • Package Quantity
    1
  • UPC_NO
    66261055240
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)