Motion
66261055266

NORTON ABRASIVES
66261055266

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 1
MI ITEM #04154067
MFR #66261055266
Price$526.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055266

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 1
MI ITEM #04154067
MFR #66261055266

Mfr description
66261055266 8SM
  • Medium grit provides a good blend of cut rate and finish
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.17/pk

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium Grit
  • Long Description
    The 66261055266 Convolute Wheel is constructed with Silicon Carbide abrasive material and features a 5 in center hole diameter, Medium Grit grade, 12 in wheel diameter, 2 in wheel thickness, and Convolute wheel type, providing effective material removal and surface conditioning.
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • Package Quantity
    1
  • UPC_NO
    66261055266
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)