Motion
66261055374

NORTON ABRASIVES
66261055374

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 1
MI ITEM #04154069
MFR #66261055374
List Price$579.11/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055374

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 1
MI ITEM #04154069
MFR #66261055374

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$579.11/pk for your price

Overview

Mfr description
66261055374 9SM
  • Medium grit provides a good blend of cut rate and finish
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Dense web construction (9 density) for starting point for deburring blending polishing and finishing applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium Grit
  • Max Rpm
    3000 rpm
  • UPC_NO
    66261055374
  • Package Quantity
    1
  • Long Description
    The 66261055374 Convolute Wheel features a 5 in center hole diameter, Medium Grit grade, 12 in wheel diameter, and 2 in wheel thickness, designed for moderate surface preparation and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text