Motion
66261055270

NORTON ABRASIVES
66261055270

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 14 in, Maximum RPM: 2550 RPM, Package Qty: 1
MI ITEM #04154072
MFR #66261055270
List Price$937.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055270

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 14 in, Maximum RPM: 2550 RPM, Package Qty: 1
MI ITEM #04154072
MFR #66261055270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$937.00/pk for your price

Overview

Mfr description
66261055270 8SM
  • Medium grit provides a good blend of cut rate and finish
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Medium web construction (8 density) for starting point for medium deburring and blending applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium Grit
  • Max Rpm
    2550 rpm
  • UPC_NO
    66261055270
  • Long Description
    The 66261055270 Convolute Wheel features an 8 in center hole diameter, Medium Grit grade, 14 in wheel diameter, and 2 in wheel thickness, ideal for large-scale deburring and surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text